References
Facom:E.306-30D
Rubix:152A7021
EAN:3148518345910




Technical specifications
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 9 x 12 , 14 x 18 '' |
Product details : FACOM 1.5-30NM TORQUE WRENCH E.306-30D
E.306D - Electronic torque wrenches
- Precision: ± 2% between 20% and 100% of the key capacity.
- Measurement mode: peak or follower.
- Measurement unit: N·m, lb·ft, lb·in and Kg·cm.
- Attachments: 9 x 12 and 14 x 18 mm
- Keys numbered and delivered with an ISO 6789 calibration certificate.
- 9 torque value presets.
- 250 values memory with USB PC connection.
- Supplied in plastic box and foam tray.
- Standards: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
- Precision: ± 2% between 20% and 100% of the key capacity.
- Measurement mode: peak or follower.
- Measurement unit: N·m, lb·ft, lb·in and Kg·cm.
- Attachments: 9 x 12 and 14 x 18 mm
- Keys numbered and delivered with an ISO 6789 calibration certificate.
- 9 torque value presets.
- 250 values memory with USB PC connection.
- Supplied in plastic box and foam tray.
- Standards: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Packaged dimensions (D x W x H) | 575x120x80 mm |
| Package weight | 1794 g |
| Tightening torque, minimum | 1.5 N.m |
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 9 x 12 , 14 x 18 '' |
| Length | 360 mm |
| Weight | 1.52 kg |
| Fixation | 9x12, 14x18 mm |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | electronic torque wrench |
Show UNSPSC/ECL@SS
£ 525.20 excl. VAT
/ Each
£ 630.24 incl. VAT
- Delivery usually within ( 14 ) days