References
Gedore Red:R68900100
Rubix:45038749
Manufacturer :3301216
EAN:4060833012164

Product details : GEDORE RED R68900100 1/2 SQUARE DRIVE TORQUE WRENCH 20-100NM
Strengths
Adjustable torque wrench with square drive and integrated ratchet function
Square drive with ratchet mechanism
Torque is set by turning the handle
The set value is fixed through the lock at the end of the handle
Easy-to-read scale with magnifying glass for N·m, plus 1/10 scale for precision setting
Tripping accuracy: /-3 % tolerance of the set scale value
Scope of delivery:Torque wrench with test certificate acc. to DIN EN ISO 6789
Operating instructions
Square drive with ratchet mechanism
Torque is set by turning the handle
The set value is fixed through the lock at the end of the handle
Easy-to-read scale with magnifying glass for N·m, plus 1/10 scale for precision setting
Tripping accuracy: /-3 % tolerance of the set scale value
Scope of delivery:Torque wrench with test certificate acc. to DIN EN ISO 6789
Operating instructions
Technical specifications
Attributes
| Length | 395 mm |
|---|---|
| Weight | 1.176 kg |
| Standard | din en iso 6789-2:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Delivery usually within ( 8 ) days
