References
Bahco:74P9-60
Rubix:401A6083
Manufacturer :74P9-60
EAN:7314150416295




Technical specifications
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | 9x12 mm '' |
Product details : BAHCO 74P9-60 PRESET.CLICK.WR.9X12 10-60N.M
Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
9x12 and 14x18 rectangular female interchangeable heads allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
9x12 and 14x18 rectangular female interchangeable heads allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | 9x12 mm '' |
| Length | 286 mm |
| Weight | 0.6 kg |
| Fixation | 22 |
| Standard | ISO 6789-1:2017 |
Show UNSPSC/ECL@SS
£ 220.64 excl. VAT
/ Each
£ 264.77 incl. VAT
- Delivery usually within ( 14 ) days