7455 Mechanical Torque Wrench
Tightening torque, minimum | 150 N.m |
---|---|
Tightening torque, maximum | 800 N.m |
Square drive adapter | 3/4 '' |
Logistic Weight | 7930 g |
---|---|
Tightening torque, minimum | 150 N.m |
Tightening torque, maximum | 800 N.m |
Square drive adapter | 3/4 '' |
Length | 1047 mm |
Weight | 5.31 kg |
Standard | ISO 6789 |
Type | Mechanical Adjustable Torque Click Wrench |
Usually arrives within 14 working days