References
Expert:EVT600A
Rubix:046953
EAN:5024344009111



Technical specifications
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 68 N.m |
| Square drive adapter | 1/2 '' |
Product details : EXPERT EVT600A TORQUE WRENCH 10-50 LB/FT
This Britool torque wrench range are distinguishable by a length independent mechanism, push through reversible mechanism and have a retractable adjustment mechanism which avoids accidental adjustment. The torque wrench complies with ISO 6789 and is supplied in sturdy plastic storage case
Strengths
Unique 3 phase mechanism
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Applications
Ideal for restricted areas
Technical specifications
Attributes
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 68 N.m |
| Square drive adapter | 1/2 '' |
| Length | 476 mm |
| Weight | 1.05 kg |
| Type | adjustable |
Show UNSPSC/ECL@SS
£ 151.76 excl. VAT
/ Each
£ 182.11 incl. VAT
- Usually arrives within 14 working days