References
Norbar Torque Tools:11089
Rubix:247649B
EAN:5060207560986



Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 215 mm |
Product details : NORBAR 11089 TW SL0 P 3/8 FIX HD
The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 1 - 20 N·m (40 - 180 lbf·in).
Strengths
Torque Handle versions, both 16mm spigot and 9 x 12mm female.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
On request ‘P’ Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
On request ‘P’ Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Technical specifications
Attributes
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 215 mm |
| Weight | 0.4 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 166.35 excl. VAT
/ Each
£ 199.62 incl. VAT
- Usually arrives within 14 working days