Torque Wrench
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 1970 g |
---|---|
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Length | 555 mm |
Type | Torque Wrench |
Usually arrives within 14 working days