References
Roebuck:010360A89770
Rubix:247874


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Product details : ROEBUCK 010360A89770 DIAL TORQUE WRENCH 200 N.M 1/2 SD
Robustly constructed for the precise application and measurement of torque values. Easy to read SI and imperial two-tone dual scale with clearly visible main and slave pointers. Double ended spindle ratchet mechanism on all models allowing torque to be measured in both clockwise and anti-clockwise directions except model 24-7877 which has a non-ratcheting spindle. All models are accurate to ±4% of reading and have overload protection. Each tool is supplied with a traceable calibration certificate. The preferred and certified ranges of these tools is in accordance with the requirements of ISO 6789:1992 and BS 6703. Models 24-7875, 24-7869 and 24-7877 have an audio visual signal that shows when the required torque is reached.
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 515 mm |
| Standard | ISO 6789:1992;BS 6703 |
| Type | dial torque wrench |
Show UNSPSC/ECL@SS
£ 1,161.91 excl. VAT
/ Each
£ 1,394.29 incl. VAT
- In stock: Next day delivery