FACOM 1 SQ DRIVE TORQUE WRENCH M.201B
KM.B - High-torque wrenches with ratchet and drive square
See technical informationReferences
Facom:M.201B
Rubix:80105067
EAN:3148515082566


Technical specifications
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 2500 N.m |
| Square drive adapter | 1 '' |
Product details : FACOM 1 SQ DRIVE TORQUE WRENCH M.201B
KM.B - High-torque wrenches with ratchet and drive square
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
-Wrenches supplied in metal case with storage module), dim. (L. x W. x H.) : 760 x 220 x 140 mm.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6792.
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
-Wrenches supplied in metal case with storage module), dim. (L. x W. x H.) : 760 x 220 x 140 mm.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6792.
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Packaged dimensions (D x W x H) | 770x225x140 mm |
| Package weight | 17200 g |
| Tightening torque, minimum | 500 N.m |
| Tightening torque, maximum | 2500 N.m |
| Square drive adapter | 1 '' |
| Length | 760 mm |
| Weight | 18 kg |
| Standard | iso 6789 |
| Type | large capacity key |
Show UNSPSC/ECL@SS
£ 2,432.61 excl. VAT
/ Each
£ 2,919.13 incl. VAT
- Delivery usually within ( 14 ) days