Male socket torque wrenches
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 5/8 '' |
Logistic Weight | 1300 g |
---|---|
Tightening torque, minimum | 60 N.m |
Tightening torque, maximum | 300 N.m |
Square drive adapter | 5/8 '' |
Length | 587.4 mm |
Weight | 1.3 kg |
Fixation | 16 mm |
Usually arrives within 14 working days