References
Expert:E100109
Rubix:2527754
EAN:3258951001097

Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Product details : EXPERT 1/2 INCH TORQUE WRENCH 60-340NM
- ISO 6789
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
- Precision: ± 4%.
- Comfortable handle.
- Direct reading of the torque value.
- Fast and easy to adjust.
- Proven endurance:
- Delivered with calibration certificate.
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Length | 620 mm |
| Weight | 1.73 kg |
| Standard | iso 6789 |
Show UNSPSC/ECL@SS
£ 200.47 excl. VAT
/ Each
£ 240.56 incl. VAT
- Usually arrives within 14 working days