GEDORE 3122344 E-TORC Q ELECTRONIC TORQUE WRENCH 100-600 NM


Electronic Torque Wrench

References
gedore:3122344
rubix:269A7384
ean:4002805937662
brand logo
brand logo
Technical specifications
Length1058 mm

Product details : GEDORE 3122344 E-TORC Q ELECTRONIC TORQUE WRENCH 100-600 NM


The E-Torc Q/QR is the latest generation of digital torque wrenches. Sophisticated but easy to use this range will capture and report on torque & angle, loosening & tightening to a high level of accuracy. The built-in computer with intuitive display means operators at all levels will find this wrench easy to use. Connectivity via WiFi or USB cable provides flexibility for transfer of data from device to desktop for audit data capture. Book a demo via your Rubix contact to see these units in action with your application.

Strengths

Torque & Angle measure & application
• Graphic display for easy use
• Data capture on screen and transfer via WiFi or USB
• Long life battery

Technical specifications


Attributes
Length1058 mm
Show UNSPSC/ECL@SS
£ 9,708.74 excl. VAT
/ Each
£ 11,650.49 incl. VAT
  • Usually arrives within 14 working days