306A - Trigger wrenches with removable ratchet
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 1260 g |
---|---|
Packaged dimensions (D x W x H) | 815x140x105 mm |
Package weight | 3300 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Length | 515 mm |
Weight | 1.3 kg |
Number of elements | 1 |
Fixation | 14x18 mm |
Standard | din en iso 6789, iso 6789, nf en iso 6789 |
Type | click torque wrench |
Precision | +/-2 % |
Usually arrives within 14 working days