References
Stahlwille:50100001
Rubix:80017497
Manufacturer :755R/1
EAN:4018754096268




Technical specifications
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 12.5 N.m |
| Square drive adapter | 1/4 '' |
Product details : STAHLWILLE MANOSKOP TORQUE WRENCH 1.5-12.5NM
double stop indicator.
deviation in the indication of ± 4%.
adjustment by means of testing equipment.
deviation in the indication of ± 4%.
adjustment by means of testing equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x22x173,5 mm |
|---|---|
| Logistic Weight | 335 g |
| Tightening torque, minimum | 1.5 N.m |
| Tightening torque, maximum | 12.5 N.m |
| Square drive adapter | 1/4 '' |
| Length | 173.5 mm |
| Weight | 0.335 kg |
| Fixation | 14 x 18 mm |
Show UNSPSC/ECL@SS
£ 231.44 excl. VAT
/ Each
£ 277.73 incl. VAT
- Usually arrives within 14 working days