FACOM ATP3X150 PRO-TWIST SCREWDRIVER PHILLIPS 3 X 150 MM


Protwist screwdriver

References
facom:ATP3X150
rubix:210A6899
ean:3662424096778
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH3
Blade length150 mm
See all Specifications

Product details : FACOM ATP3X150 PRO-TWIST SCREWDRIVER PHILLIPS 3 X 150 MM


Extra long blade up to 400 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH3
Blade length150 mm
Length275 mm
FinishingOther
Diameter40 mm
Weight194 g
Show UNSPSC/ECL@SS
£ 14.28 excl. VAT
/ Each
£ 17.14 incl. VAT
  • Usually arrives within 14 working days