Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK TORX KEY TX10
ROEBUCK TORX KEY TX10
TORX KEY TX9
References
roebuck:
4971639
rubix:
102252
Technical specifications
Imprint
Torx
Imprint size
10
Length
54
mm
Product details
Technical specifications
Product details : ROEBUCK TORX KEY TX10
Manufactured to SAE/AISI 8650.
Fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Torx
Imprint size
10
Length
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
WERA 022048 950PKLS HEX KEY 10.0/219 LONG BALLEND CHROME-PLATED
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
WERA 024015 967 TORX KEY TX30/70 SHORT BLACKLASER
FACOM HEXAGONAL KEY 82H.9/64
ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
FACOM HEXAGONAL KEY 82H.32
FACOM METRIC HEX KEY 83SH.3
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83SH.9
FACOM 84TZ.5/32SLS T-HANDLE SAE HEX KEY 5/32IN - SAFETY LOCK SYSTEM
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM