Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
"P" hex socket wrench, hex socket, metric
References
facom:
84TZA.5
rubix:
80986607
ean:
3662424075070
Technical specifications
Imprint
Hex / Allen
Imprint size
5
Length
183
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5
Length
183
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
GEDORE HEX SOCKET 3MM 1669540 DTT423
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
ROEBUCK T HANDLE HEX KEY WRENCH 2 X 125MM
FACOM HEXAGONAL KEY 82H.11
BRIT EXP SHORT HEX KEY 12MM
GEDORE 17MM ALLEN KEY 42 17
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH SHORT ARM 1/16 INCH
FACOM 16MM LONG ARM HEX KEY 83H.16
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
ROEBUCK BALL HEX WRENCH LONG ARM 4MM
GEDORE 8MM SOCKEY KEY 42 Z 8
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
FACOM HEXAGONAL KEY 82H.5/16