Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
L-key Gedore
References
gedore:
DT 2143 KTX T30
rubix:
210A9567
manufacturer :
2647532
ean:
4010886933299
Technical specifications
Imprint
Torx
Imprint size
T30
Length
303
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
Cranked socket key with 2C-T-handle TORX T30 Working angle approx. 25° With hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated
Technical specifications
Attributes
Logistic Weight
140
g
Imprint
Torx
Imprint size
T30
Length
303
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.31
excl. VAT
/
Each
£
31.57
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
WERA 022709 3950PKL HEX KEY 10.0/224 LONG BALLEND STAINLESS
FACOM 17MM HEX KEY 82H.17
ROEBUCK HEX WRENCH SHORT ARM 14MM
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
FACOM HEXAGONAL KEY 83H.3/32
ROEBUCK HEX WRENCH SHORT ARM 1/16 INCH
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
FACOM L METRIC BALL DRIVER 83SH.7
WERA 027106 950PKL BM HEX KEY 5.0/160 LONG BALLEND BLACKLASER
FACOM HEX KEY 83SH.5/16
GEDORE 7773900 8756-05 END FITTING