ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH


Short Arm Wrenches Black Phosphate

References
roebuck:6854021
rubix:2525509
ean:3660338518218
brand logo
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size7/8
Length222 mm
See all Specifications

Product details : ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH


Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
brand logo

Technical specifications


Attributes
ImprintHex / Allen
Imprint size7/8
Length222 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 19.64 excl. VAT
/ Each
£ 23.57 incl. VAT
  • In stock: Next day delivery