STANLEY 1-65-400 FATMAX SCREWDRIVER PARALLEL 5.5 X 30


Fatmax parallel screwdrivers

References
stanley:1-65-400
rubix:1358954
ean:3253561654008
brand logo
brand logo
Technical specifications
Imprintflat
Imprint size5,5 mm
Blade length30 mm
See all Specifications

Product details : STANLEY 1-65-400 FATMAX SCREWDRIVER PARALLEL 5.5 X 30


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)32x32x91 mm
Imprintflat
Imprint size5,5 mm
Blade length30 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
  • Usually arrives within 14 working days