References
Draper:34552
Rubix:382A1321
Manufacturer :34552
EAN:5010559345526



Product details : DRAPER 34552 NO.3 X 150MM CROSS S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | no.3 |
| Blade length | 150 mm |
| Length | 320 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 7 ) days
