Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B198.100.150 10MM NUT SPINNER
BAHCO B198.100.150 10MM NUT SPINNER
Nut Driver
References
bahco:
B198.100.150
rubix:
249A0557
ean:
7314150281831
Technical specifications
Imprint size
10 mm
Blade length
150
mm
Length
267
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO B198.100.150 10MM NUT SPINNER
Strengths
•Integrated hanging hole
Permanent symbol and markings on the handle for quick identification of the tip
Technical specifications
Attributes
Logistic Weight
148
g
Imprint size
10 mm
Blade length
150
mm
Length
267
mm
Finishing
chromed
Diameter
14
mm
Weight
164
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.27
excl. VAT
/
Each
£
14.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK TORX SCREWDRIVER SIZE T15 X 80MM 827099
FACOM SCREWDRIVER ATHH.12X200
WERA 004280 8009 ZYKLOP POCKET SET 1 13PC
FACOM SCREWDRIVER AEX.8X75
48202055 3K DRAKK SCREWDRIVER 55X125
INGERSOLL RAND EAK62H 2-PC ANVIL KIT OF 3/4IN STANDARD 6IN EXTENDED
WERA 028015 367 SCREWDRIVER TORX TX30/115 K'FORM+
FACOM ARZ.5,5 SCREWDRIVER ARZ.55
WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+
WERA 118116 2069 NUTSPINNER 3.2/60 K'FORM MICRO
FACOM SLOTTED HEAD SCREWDRIVER 2.5 X 75MM - SAFETY LOCK SYSTEM
BAHCO BE-8158 SCREWDRIVER ERGO 1.0X5.5X125
FACOM ATP1X75 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 75 MM
STANLEY 0-65-408 POZI DRIVE SCREWDRIVER PZ1 X 30MM
BAHCO BE-8909 SCREWDRIVER ERGO TX 9X75