References
Bahco:BE-7915
Rubix:2518325
EAN:7314151838805

Product details : BAHCO BE-7915 SCREWDRIVER ERGO BTX 15X100
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr15 |
| Blade length | 100 mm |
| Length | 222 mm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 14 ) days
