References
Bahco:7409TORX-T40-L
Rubix:401A5471
EAN:7314153011251

Product details : BAHCO 7409TORX-T40-L SOCKET DRIVER 3/8 140 MM.
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Deep Socket Drivers for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t40 |
| Blade length | 110 mm |
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 14 ) days
