STANLEY 0-65-319 FATMAX SCREWDRIVER PZ 0 X 75MM

Fatmax pozidriv screwdrivers

See technical information

References

Stanley:0-65-319
Rubix:1358941
EAN:3253560653194
brand logo

Technical specifications

Imprintpozidriv
Imprint sizepz0
Blade length75 mm
See all Specifications

Product details : STANLEY 0-65-319 FATMAX SCREWDRIVER PZ 0 X 75MM


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)27x27x242 mm
Imprintpozidriv
Imprint sizepz0
Blade length75 mm
Length75 mm
Finishingchromed
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
  • Delivery usually within ( 7 ) days