Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER T25X100
BRITOOL EXPERT SCREWDRIVER T25X100
Torx® screwdrivers:
References
expert:
E160508
rubix:
2014234
ean:
3258951605080
Technical specifications
Imprint
Torx
Imprint size
T25
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER T25X100
- ACUMENT TMD 702
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: green.
- Chrome-vanadium round steel blade, satin chrome.
characteristics:
EAN: 3258951605080
d [mm]: 32
L1 [mm]: 205
L2 [mm]: 100
Pack: 5
Presentation: Satin
No.: T25
[g]: 71
Technical specifications
Attributes
Imprint
Torx
Imprint size
T25
Blade length
100
mm
Length
205
mm
Finishing
Steel/Chrome
Weight
71
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE PH3 SCREWDRIVER DRALL+
FACOM ATWPH4X200 PROT SD PH 4X200 POW
BAHCO BE-7925 SCREWDRIVER ERGO BTX 25X125
WERA 008750 350SK SCREWDRIVER PH0/60 K'FORM+
WERA 007677 334SK SCREWDRIVER SLOTTED 1.6/10.0/175 K'FORM+
FACOM ATCL.2 3 IN 1 SD HANDLE BAG
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
GEDORE T6 TORX DRIVER 2163 BTX T6
WERA 009340 355SK SCREWDRIVER PZ0/60 K'FORM+
GEDORE T5 TORX DRIVER 2163 BTX T5
BAHCO B219.110 BAHCO FIT XL 10 PCS SCREWDRIVER SET
WERA 136075 KRAFTFORM KOMPAKT 27 XL SHK 1 7PC
BAHCO BE-8020L SCREWDRIVER ERGO 0.5X3X75
WERA 138265 367BO SCREWDRIVER TORX SECURITY TX30/115 K/FORM+
FACOM ATWH8X175 PRO-TWIST SCREWDRIVER FLARED 8 X 175 BOLSTER