GEDORE T6 TORX DRIVER 2163 BTX T6


3-C screwdriver TORX 2163 TXB

References
gedore:2163 TX T6
rubix:122A3186
manufacturer :6685400
ean:4010886803370
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeT6
Blade length60 mm
See all Specifications

Product details : GEDORE T6 TORX DRIVER 2163 BTX T6


3C-Screwdriver TORX T6 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight29 g
ImprintTorx
Imprint sizeT6
Blade length60 mm
Length145 mm
FinishingTempered
Weight29 g
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
  • Usually arrives within 14 working days