BAHCO B219.110 BAHCO FIT XL 10 PCS SCREWDRIVER SET
Screwdriver Set
See technical informationSee documentsReferences
Bahco:B219.110
Rubix:264A0713
EAN:7314150392667




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1x5,5x100 mm;ph2x125 mm;pz2x125 mm;t10x75 mm;t15x100 mm;t20x100 mm;0,4x2,5x75 mm;0,8x4x100 mm;pz1x80 mm;0,5x3x65 mm |
| Blade length | 125 mm |
Documents
Product details : BAHCO B219.110 BAHCO FIT XL 10 PCS SCREWDRIVER SET
• Includes 10 screwdrivers
• 1.0 x 5.5 x100, PH2 x 125, PZ2 x 125, T10 x 75, T15 x 100, T20 x 100; insulated screwdrivers: 0.4 x 2.5 x 75, 0.8 x4.0 x 100, PZ1 x 80 and main tester 150-250V: 0.5 x 3.0 x 65
• Black oxide tip for higher accuracy
• Two- component handle with vertical grooves and a large zone of soft grip for comfortable grip and high torque transfer
• Handle made with over 75% rubber
• Anti-slip surface
• Permanent symbol and markings on the handle for quick identification of the tip
• Integrated hanging hole
• Chrome plated blade for high protection against corrosion, long life tool
• High performance steel blade
• The insulated screwdrivers included in the set, for work on live equipment, up to 1000 V
• Main tester 150-250V, with clear transparent plastic handle, impact resistant
• In cardboard box
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1x5,5x100 mm;ph2x125 mm;pz2x125 mm;t10x75 mm;t15x100 mm;t20x100 mm;0,4x2,5x75 mm;0,8x4x100 mm;pz1x80 mm;0,5x3x65 mm |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
- In stock: Next day delivery