Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 990 SYNTHETIC GLOVE 8 M
TEGERA 990 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 990
References
tegera:
990-8
rubix:
386A2339
ean:
7392626005341
Technical specifications
Size
8
Cutting resistance level
3
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 990 SYNTHETIC GLOVE 8 M
TEGERA® 990, Cut resistant glove, PU, palm-dipped, Dyneema®, Lycra®, 13 gg, smooth finish, cut resistance level 3, cut resistance level B, Cat. II, for precision work
Technical specifications
Attributes
Size
8
Cutting resistance level
3
Main material
HDPE
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-290-18-W HYFLEX 3X42E INTERCEPT TECH BLACK SLEEVE WIDE 18
PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9
TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP RED 4232A GLOVES 10/XL
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 11
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 10/XL
"ANSELL 11-200 HYFLEX 1X42C ARM SLEEVE HV YEL 19"""
GISS 895962 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 6
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 8 M
TEGERA 439 SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 10/XL
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 6
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 7
TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP RED 4232A GLOVES 9/L