References
SKF:NA 4909
Rubix:227A5923
Manufacturer :12731
EAN:7316577115690

Product details : SKF NA4909 NEEDLE ROLLR BEARING
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x68x68 mm |
|---|---|
| Logistic Weight | 271 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.84 excl. VAT
/ Each
£ 63.41 incl. VAT
- Delivery usually within ( 3 ) days
