Track roller NA
Inner diameter | 85 mm |
---|---|
Outer diameter | 120 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x120x120 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 85 mm |
Outer diameter | 120 mm |
Width | 35 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days