INA TRACK ROLLER BEARING RNA2200-X-2RSR


Yoke type track roller

References
ina:RNA2200-X-2RSR
rubix:201A3706
manufacturer :0000279950000
ean:4012802713299
brand logo
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter30 mm
Width13.8 mm
See all Specifications

Product details : INA TRACK ROLLER BEARING RNA2200-X-2RSR


Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x30x30 mm
Logistic Weight52 g
Inner diameter14 mm
Outer diameter30 mm
Width13.8 mm
SealingTwo rubber seals
Bearing ClearanceCN
SeriesRNA22..-2RSR
Basic static load, radial - C0r6900 N
Basic dynamic load, radial - Cr6100 N
Show UNSPSC/ECL@SS
£ 71.66 excl. VAT
/ Each
£ 85.99 incl. VAT
  • Usually arrives within 14 working days