INA PWTR1542-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
Superseded Ref:-T-PWTR1542-2RS-A
INA:PWTR1542-2RS-XL
Rubix:238A3965
Manufacturer :0625856810000
EAN:4047643198400

Product details : INA PWTR1542-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x42x42 mm |
|---|---|
| Logistic Weight | 158 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 14700 N |
| Basic static load, radial - C0r | 16200 N |
Show UNSPSC/ECL@SS
£ 52.22 excl. VAT
/ Each
£ 62.66 incl. VAT
- Delivery usually within ( 7 ) days
