Yoke type track roller
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x90x90 mm |
---|---|
Logistic Weight | 926 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 650 rpm |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 31000 N |
Usually arrives within 14 working days