Track roller
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x40x40 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 11 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | LR2 |
Material | Steel |
Reference speed | 8500 rpm |
Usually arrives within 14 working days