References
INA:LR5208-2Z-TVH-XL
Rubix:238A3642
Manufacturer :0827667890000
EAN:4054369197761

Product details : INA LR5208-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Strengths
•Ball bearing track rollers are ready-to-fit, single or double row rolling bearings based on deep groove or angular contact ball bearings
Ball bearing track rollers are supplied with or without a stud (designs without a stud are mounted on shafts or studs)
Ball bearing track rollers have particularly thick-walled outer rings with a crowned or cylindrical outside surface
Ball bearing track rollers can support high radial loads
Ball bearing track rollers tolerate axial loads which are due to small misalignment defects, skewed running or temporary contact running impacts
Ball bearing track rollers are sealed on both sides
Ball bearing track rollers are also available with a plastic tyre on the outer ring for low-noise running
Ball bearing track rollers are not mounted in a housing bore, but are supported on a flat mating track
Ball bearing track rollers can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction
Ball bearing track rollers are supplied with or without a stud (designs without a stud are mounted on shafts or studs)
Ball bearing track rollers have particularly thick-walled outer rings with a crowned or cylindrical outside surface
Ball bearing track rollers can support high radial loads
Ball bearing track rollers tolerate axial loads which are due to small misalignment defects, skewed running or temporary contact running impacts
Ball bearing track rollers are sealed on both sides
Ball bearing track rollers are also available with a plastic tyre on the outer ring for low-noise running
Ball bearing track rollers are not mounted in a housing bore, but are supported on a flat mating track
Ball bearing track rollers can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 70.89 excl. VAT
/ Each
£ 85.07 incl. VAT
- Delivery usually within ( 7 ) days
