References
INA:ZL205-DRS
Rubix:101A3725
Manufacturer :0009037790000
EAN:4012802807134

Product details : INA ZL205-DRS SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track roller ZL2..-DRS, single row, no eccentric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x25x25 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 33.8 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl2..-drs |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 13200 N |
Show UNSPSC/ECL@SS
£ 217.57 excl. VAT
/ Each
£ 261.08 incl. VAT
- Usually arrives within 14 working days
