INA KLRU15X47X20-2Z-HLW TRACK ROLLERPLASTIC-COATED OUTSIDE SURFACE CRO
Track roller
See technical informationReferences
INA:KLRU15X47X20-2Z-HLW
Rubix:238A1492
Manufacturer :0025965710000
EAN:4054369822144

Product details : INA KLRU15X47X20-2Z-HLW TRACK ROLLERPLASTIC-COATED OUTSIDE SURFACE CRO
Ball caster
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 46.8 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | klru..-2z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 299.00 excl. VAT
/ 5 pieces
£ 358.80 incl. VAT
- Delivery usually within ( 7 ) days
