INA LR5200-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5200-2HRS-TVH-XL
INA:LR5200-2HRS-TVH-XL
Rubix:238A4060
Manufacturer :0824787910000
EAN:4064328469648

Documents
Product details : INA LR5200-2HRS-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2HRS-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr52..-2hrs-tvh-xl |
| Material | steel |
| Basic static load, radial - C0r | 4900 N |
| Basic dynamic load, radial - Cr | 7200 N |
Show UNSPSC/ECL@SS
£ 189.10 excl. VAT
/ 5 pieces
£ 226.92 incl. VAT
- Delivery usually within ( 7 ) days
