INA LR5202-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5202-2Z-TVH-XL
INA:LR5202-2Z-TVH-XL
Rubix:238A1281
Manufacturer :0825161540000
EAN:4054369275360

Documents
Product details : INA LR5202-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 15.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
- Delivery usually within ( 7 ) days
