Track roller
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x13x13 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 4 mm |
Outer diameter | 13 mm |
Width | 4 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr6..-2rs/2rsr |
Basic static load, radial - C0r | 360 N |
Basic dynamic load, radial - Cr | 920 N |
Usually arrives within 14 working days