Yoke type track roller
Inner diameter | 22 mm |
---|---|
Outer diameter | 40 mm |
Width | 15.8 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 101 g |
Inner diameter | 22 mm |
Outer diameter | 40 mm |
Width | 15.8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RSTO |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 14200 N |
Usually arrives within 14 working days