References
INA:LR5206-2Z-TVH-XL
Rubix:461A8457
Manufacturer :0827487210000
EAN:4054369195620

Documents
Product details : INA LR5206-2Z-TVH-XL TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 23.8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ Each
£ 62.34 incl. VAT
- Usually arrives within 14 working days
