References
INA:LR5305-X-2Z-TVH-XL
Rubix:385A5081
Manufacturer :0838748520000
EAN:4054369018554

Product details : INA LR5305-X-2Z-TVH-XL TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
Show UNSPSC/ECL@SS
£ 68.28 excl. VAT
/ Each
£ 81.94 incl. VAT
- Usually arrives within 14 working days
