Track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 30x85x85 mm |
---|---|
Logistic Weight | 830 g |
Inner diameter | 40 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR52 |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 36500 N |
In stock: Next day delivery