INA LR5307-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
Superseded Ref:LR5307-2Z
INA:LR5307-2Z-TVH-XL
Rubix:238A1410
Manufacturer :0838755570000
EAN:4054369355444

Documents
Product details : INA LR5307-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 34.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr53..-2z-tvh-xl |
| Basic static load, radial - C0r | 37000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 91.69 excl. VAT
/ Each
£ 110.03 incl. VAT
- Delivery usually within ( 7 ) days
