Stud type track roller
Inner diameter | 18 mm |
---|---|
Outer diameter | 47 mm |
Width | 58.8 mm |
Logistics dimensions (L x W x H) | 59x18x18 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 18 mm |
Outer diameter | 47 mm |
Width | 58.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR52..-2RS |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 8500 N |
Basic dynamic load, radial - Cr | 12700 N |
Usually arrives within 14 working days