Cam Roller (Yoke-type Track Roller)
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 20.6 mm |
Logistic Weight | 321 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 20.6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 3057 |
Material | Bearing steel |
Reference speed | 8000 rpm |
In stock: Next day delivery