Track roller
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x22x22 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 7 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr6..-2rsr |
Usually arrives within 14 working days