References
INA:KR5201-2RS
Rubix:209A6688
Manufacturer :0008442680000
EAN:4064328785946

Product details : INA KR5201-2RS TRACK ROLLER BEARING
Stud type track rollers KR52..-2RS, double row, lip seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x12x12 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 49.2 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | kr52..-2rs |
| Material | steel |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 8600 N |
Show UNSPSC/ECL@SS
£ 58.21 excl. VAT
/ Each
£ 69.85 incl. VAT
- Delivery usually within ( 7 ) days
